Shop All Hand Soap & Lotion Dispensers
Palmer Fixture
Palmer, Automatic 1000 ml Bulk Foam Soap Dispenser, Platinum
Mfr # SF2150-08
Zoro # G908826136
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Height 10-3/4 in
- Width 5 in
- Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Fixture
- MFR # SF2150-08
- Zoro # G908826136
- UPC # 1068027321503
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 10-3/4 in |
Width | 5 in |
Depth | 4 in |
Details
Material | Plastic |
Color | Gray |
Description
The Automatic Bulk Foam Soap dispenser is made of ABS plastic and features touchless activation to prevent cross-contamination. The unit has a 1000 ml refillable reservoir and accepts most bulk foam soaps. Reservoir is removable making filling, cleaning and routine maintenance easy. To prevent waste, it consistently dispenses one drop, .7 ml, at a time. The container assembly and mechanism are 100% separate to prevent any damage from the soap. Dispenser has a large window for an easy view of soap supply. The dispenser operates on 4 C-cell alkaline batteries for up to 50,000 cycles and has a low battery indicator light. Features an automatic power shut off when cover is opened. The unit has a vandal resistant security lock and key. Installs with mounting tape or screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 60" Handle, 1 in Dia, natural, Wood (FG636100LAC)
- COMMERCIAL ZONE PRODUCTS Squeegees, PK 8 (791508)
- REMCO 12"L Orange Replacement Deck Brush, Polyester (70607)
- COLORCORE ColorCore Soft 24" Push Broom, White (316315)
- ALPINE INDUSTRIES 1200 ml SS Horizontal Manual Surface-Mounted Liquid Soap Dispenser (424-SSB)
- RUBBERMAID COMMERCIAL Autofoam Dispenser (1980828)
- TOUGH GUY Dispenser, Push-Style, 1200mL, White (32UT19)
- PURELL Soap Refills, Foam, f/CS4 Dispenser, 1250ml, , Clear, PK 4 (GOJ511204)
- ASI Lavatory Mounted All Purpose Soap Dispenser34oz. 6inL Spout (0332-D)
- TRUTH Stainless Steel Hand Soap and Sanitizer Dispenser Stand (30001ss)
- BEST SANITIZERS Industrial Dispenser, 1 gal, Stainless (MD10003)
- Palmer Fixture Hand Soap & Lotion Dispensers