Shop All Hand Soap & Lotion Dispensers
Palmer Fixture Co
Palmer Fixture Automatic Soap Dispenser Stainless Steel - SE080009
Mfr # SE080009
Zoro # G202579721
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Palmer Fixture Co
- MFR # SE080009
- Zoro # G202579721
- UPC # 707022109802
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Description
PALMER FIXTURE AUTOMATIC STAINLESS STEEL SOAP DISPENSER AUTOMATIC SOAP DISPENSER DELIVERS MEASURED AMOUNTS OF SOAP TO PREVENT WASTE AND IMPROVE SANITATION. SOAP DISPENSER AUTOMATICALLY ACTIVATES WITH USER'S MOTION, OPERATES QUIETLY, AND AUTOMATICALLY SHUTS OFF WHEN HANDS ARE REMOVED FROM SENSOR RANGE. THIS AUTOMATIC SOAP DISPENSER IS BATTERY OPERATED, AND BATTERY CHAMBERS ARE KEY LOCKED. THE UNIT OPERATES ON 4 "AA" BATTERIES (SOLD SEPARATELY) FOR UP TO 15,000 CYCLES. MEASURES 4-1/2"W X 4-1/2"D X 10-3/4"H.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Blue, Polypropylene, 36 in L Overall (2VHA6)
- FRESH PRODUCTS Refresh 2.0 Gel Air Freshener, Cherry, 2 oz Gel, PK12 (2REF-F-012I072M-20)
- BRUSH RESEARCH MANUFACTURING BRM AB-.375" Diameter Acid Brush, Horsehair Blend Fill Material, 6" Overall Length, (6 Per Pack) (AB)
- WARSAW CHEMICAL Fastball, Heavy Duty All Purpose Cleaner Degreaser Ready to Use, Pine Scent, 1-Quart, 12PK (21638-0000012)
- PALMER FIXTURE CO Automatic 1000 ml Bulk Foam Soap Dispenser - Black SF2150-16 (SF2150-16)
- KOHLER Soap Reservoir – 800 Ml (25136-NA)
- ZEP Soap Dispenser (AMR001)
- SIMPLEHUMAN 8 oz. Touch-Free Sensor Liquid Soap Pump Dispenser with Soap Sample, Brushed Nickel (ST1023)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, Black (AD10048B)
- SIMPLEHUMAN Single Wall Mount Shower Pump, 15 fl. oz. Shampoo and Soap Dispenser, Stainless Steel (BT1034)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10012)
- Palmer Fixture Co Hand Soap & Lotion Dispensers