Shop All Hydraulic Filters
Pall
PALL HC9801FCP8Z Replacement/Interchange Hydraulic Filter
Mfr # MF0058512
Zoro # G904192372
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 8.14
- OD Top 2.01
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pall
- MFR # MF0058512
- Zoro # G904192372
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.14 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.01 |
OD Bottom | 2.01 |
ID Top | 0.94 |
Micron Rating | 3 |
Product Media | Glass |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0913422 replaces OEM HC9801FCP8Z by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 8.14in
OD Top: 2.01in
OD Bottom: 2.01in
ID Top: 0.94in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 8.14in
OD Top: 2.01in
OD Bottom: 2.01in
ID Top: 0.94in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #203KDD (203KDD)
- TITAN HD Motor Dual Run Cap, 80/5 MFD, 440V, Round (PRCFD805A)
- EXAIR Air Knife, 1/4 In NPT, 12 In L, Al (110012)
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (JH1612 OH)
- PALL PALL HC9020FCP4H Replacement/Interchange Hydraulic Filter (MF0058388)
- PALL PALL HC9604FCZ16Z Replacement/Interchange Hydraulic Filter (MF0058318)
- PALL PALL HC9604FCT8H Replacement/Interchange Hydraulic Filter (MF0058206)
- PALL PALL HC9604FCS16Z Replacement/Interchange Hydraulic Filter (MF0058324)
- PALL PALL HC9020FCP8Z Replacement/Interchange Hydraulic Filter (MF0058432)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 1687647M1, 60 micron, Outside-In, Wire Mesh (MF0066341)
- Pall Hydraulic Filters