Shop All Hydraulic Filters
Pall
PALL HC9020FCS4Z Replacement/Interchange Hydraulic Filter
Mfr # MF0058396
Zoro # G304192224
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 4.45
- OD Top 1.77
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pall
- MFR # MF0058396
- Zoro # G304192224
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.45 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Micron Rating | 10 |
Product Media | Glass |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0913312 replaces OEM HC9020FCS4Z by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 4.45in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 4.45in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 1.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F73 Filter (4438-01)
- CAMOZZI Series 3 Manual Valve, 3/2-Way Nc, 1/8" Ports, Switch, Bistable, NPTF Ports (338-990TF)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 2 Oz. (GPL-103)
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- PALL PALL HC9604FCS16Z Replacement/Interchange Hydraulic Filter (MF0058324)
- PALL PALL HC9604FCT8H Replacement/Interchange Hydraulic Filter (MF0058206)
- PALL PALL HC9604FCZ16Z Replacement/Interchange Hydraulic Filter (MF0058318)
- PALL PALL HC9020FCP8Z Replacement/Interchange Hydraulic Filter (MF0058432)
- PALL PALL HC9020FCP4H Replacement/Interchange Hydraulic Filter (MF0058388)
- HYDAC 1/2IN NPT HYDRAULIC FILTER ASSEMBLY (DFBH3HC30G05BM)
- MP FILTRI F1810 Replacement/Interchange Hydraulic Filter (MF0062314)
- Pall Hydraulic Filters