Shop All Automotive Hydraulic Filters
Pall
HC9606FCT8Z Replacement/Interchange Hydraulic Filter
Mfr # MF0059410
Zoro # G605827887
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.07
- OD Bottom 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pall
- MFR # MF0059410
- Zoro # G605827887
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.23 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.7 |
Filter Media | Glass |
By-Pass | No |
Micron Rating | 20 |
Application | Filtration |
Description
Main Filter MF0908876 replaces OEM HC9606FCT8Z by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 8.23in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 8.23in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube Spin-On, B7469 (B7469)
- BOMAR Latch Dog Assembly (P10009)
- MAHLE F32718 Catalytic Converter Gasket (F32718)
- TRU-FLATE Tire Lettering Stick, 1/2 x 4-5/8In, White (17-235)
- MAIN FILTER FLEETGUARD HF6557 Replacement/Interchange Spin-On Filter (MF0575544)
- WIX FILTERS Power Steering Filter, 57131 (57131)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-15/16 x 9-9/32In (PT670)
- WIX FILTERS Hyd Filter, 51536 (51536)
- MAIN FILTER PARKER 926541 Replacement/Interchange Spin-On Filter (MF0411119)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD)
- MAIN FILTER BALDWIN BT8476MPG Replacement/Interchange Spin-On Filter (MF0058042)
- Pall Automotive Hydraulic Filters