Shop All Automotive Hydraulic Filters
Pall
HC9600FCP4Z Replacement/Interchange Hydraulic Filter
Mfr # MF0059394
Zoro # G505827802
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.07
- OD Bottom 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pall
- MFR # MF0059394
- Zoro # G505827802
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 4.57 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.7 |
Filter Media | Glass |
Application | Filtration |
By-Pass | No |
Micron Rating | 3 |
Description
Main Filter MF0908862 replaces OEM HC9600FCP4Z by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 4.57in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 4.57in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.70in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING AUXILIARY LAMP-ECONOMY COURTESY LAMP (60151)
- FOUR SEASONS Adapter Tube-O To #1 Ac Fitting, 14720 (14720)
- PERFORMANCE TOOL 3-Pc Stone Set For W80631 Brake Hone Ston, W80632 (W80632)
- STANDARD IGNITION Fuel Injector, Tj12 (TJ12)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9112)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9075)
- MAIN FILTER HY-PRO HP75L8149WB Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER DONALDSON/FBO/DCI P550276 Replacement/Interchange Spin-On Filter (MF0058081)
- DONALDSON Hydraulic Filter, Spin-On Duramax, P170309 (P170309)
- WIX FILTERS Cartridge Hyd Filter, 51816 (51816)
- MAIN FILTER HYDAC/HYCON 0180MA010P Replacement/Interchange Spin-On Filter (MF0058069)
- Pall Automotive Hydraulic Filters