Shop All Automotive Hydraulic Filters
Pall
HC8900FKS26H6Y550 Replacement/Interchange Hydraulic Filter
Mfr # MF0581988
Zoro # G005827982
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 3.78
- OD Bottom 3.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pall
- MFR # MF0581988
- Zoro # G005827982
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 25.71 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.78 |
OD Bottom | 3.78 |
ID Top | 2.22 |
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Filter Media | Glass |
Description
Main Filter MF0906908 replaces OEM HC8900FKS26H6Y550 by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 25.71in
OD Top: 3.78in
OD Bottom: 3.78in
ID Top: 2.22in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 25.71in
OD Top: 3.78in
OD Bottom: 3.78in
ID Top: 2.22in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 7 Inch Hitch Receiver Extension (1804003)
- GROTE Shrink Tube, Dual Wall, 1/4" X 6", PK6 (84-4000)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 6 Inch Shank (RT25806)
- MINN KOTA Riptide SM RT70/SM/L-D/SC Bow-Mount Trolling Motor - 24v-70lb-52" (1363425)
- SCHROEDER Filter Element, Microglass, 3 Microns (SBF-0240D-Z3B)
- WIX FILTERS Hydraulic Filter #Wix 51664 (51664)
- MAIN FILTER HYDAC/HYCON 0095MA010P Replacement/Interchange Spin-On Filter (MF0411064)
- MAIN FILTER RENAULT 6005020221 Hydraulic Filter Replacement (MF0065999)
- MAIN FILTER BALDWIN BT387 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER HASTINGS HF769 Replacement/Interchange Spin-On Filter (MF0058069)
- BALDWIN FILTERS Hydraulic Filter, 3-15/16 x 9-1/4 In (PT830610)
- Pall Automotive Hydraulic Filters