Shop All Automotive Hydraulic Filters
Pall
HC8400FCP39Z Replacement/Interchange Hydraulic Filter
Mfr # MF0062971
Zoro # G605827825
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- OD Top 5.98
- OD Bottom 5.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pall
- MFR # MF0062971
- Zoro # G605827825
- Country of Origin Canada
- Category Automotive Hydraulic Filters
Dimensions
Height | 38.58 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.29 |
ID Bottom | 3.29 |
By-Pass | No |
Application | Filtration |
Filter Media | Glass |
Micron Rating | 3 |
Description
Main Filter MF0908936 replaces OEM HC8400FCP39Z by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 38.58in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.29in
ID_Bottom: 3.29in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 38.58in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.29in
ID_Bottom: 3.29in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD 2 3/8 In Bushing, #2171000 (2171000)
- MAXXIMA Courtesy Light, 3/4In, LED, Blue, Clear Lens (M09300BCL)
- GARMIN 12-Pin To Dual 4-Pin Transducer Y-Cable (010-12234-05)
- BALDWIN FILTERS Air Filter, 9-7/32 x 17-1/2 in. (PA2673)
- BALDWIN FILTERS Oil/Hydraulic Filter, 3-15/16 x 9-9/32In (PT670)
- MAIN FILTER HYDAC/HYCON 0180MA020BN Replacement/Interchange Spin-On Filter (MF0058076)
- WIX FILTERS Hyd Filter, 57103 (57103)
- WIX FILTERS Indl Hydraulic Applications, D44A10Gav (D44A10GAV)
- BALDWIN FILTERS Hydraulic Filter, 2-5/8 x 4-13/16 In (PT477)
- MAIN FILTER OMT CSM06ANR Replacement/Interchange Spin-On Filter (MF0058093)
- WIX FILTERS Cartridge Hyd Filter, 51816 (51816)
- Pall Automotive Hydraulic Filters