Shop All Automotive Hydraulic Filters
Pall
HC7500SWT4H Replacement/Interchange Spin-On Filter
Mfr # MF0058067
Zoro # G605829096
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Glass/Water Removal
- By-Pass No
- Height 6.97
- Application Filtration
- Micron Rating 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pall
- MFR # MF0058067
- Zoro # G605829096
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.97 |
Details
Filter Media | Glass/Water Removal |
By-Pass | No |
Application | Filtration |
Micron Rating | 20 |
Description
Main Filter MF0336581 replaces OEM HC7500SWT4H by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 20
Seal Type: Buna
Height: 6.97in
OD Top: 5.00in
OD Bottom: 5.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass/Water Removal
Micron Rating: 20
Seal Type: Buna
Height: 6.97in
OD Top: 5.00in
OD Bottom: 5.00in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 9-1/2 x 4-21/32 x 9-1/2 In (BF784)
- SHURFLO 3/4" Raw Water Strainer - 50 Mesh Screen (253-220-01)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60PB)
- EXCALIBUR / OMEGA KEYLESS ENTRY UNIT (KE170)
- SCHROEDER Filter Element, Microglass, 10 Microns (SBF-0330R-Z10B)
- BETA 1 FILTERS Spin-On replacement filter for A05A10C2 / WIX (B1SO0003955)
- MAIN FILTER BALDWIN BT424 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER WIX A04A10G Replacement/Interchange Spin-On Filter (MF0058032)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (B7026MPG)
- BALDWIN FILTERS Hydraulic Filter, 3-29/32 x 18-1/2 In (PT8517-MPG)
- Pall Automotive Hydraulic Filters