Shop All Hydraulic Spin-On Filters
Pall
HC7500FDJ4H Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G705780334
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Filter Media Cellulose
- Flow Direction Outside-In
- Seal Type Buna
- Height 6.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pall
- MFR # MF0058057
- Zoro # G705780334
- Country of Origin United States
- Category Hydraulic Spin-On Filters
Dimensions
Height | 6.94 |
Details
Filter Style | Spin-On |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Micron Rating | 10 |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0903296 replaces OEM HC7500FDJ4H by PALL and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 6.94in
OD Top: 5.06in
OD Bottom: 5.06in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 6.94in
OD Top: 5.06in
OD Bottom: 5.06in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6560 04-00, Union "Y", 1/4" (6560 04-00)
- PARKER Coupler Body, Brass, FNPT, 1/8 In. Pipe (B13A)
- MAXIM Hydraulic Cylinder, 2 In Bore, 6 In Stroke (218-298)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D100WHC, Pressure Line, 100 micron (ZX-0110D100WHC)
- DAEWOO 1R415 Replacement/Interchange Spin-On Filter (MF0058058)
- REXROTH R928016611 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763558, Spin-On, 25 micron, Outside-In (MF0582197)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 60914, Spin-On, 125 micron, Outside-In (MF0058115)
- PARKER FA51110W Replacement/Interchange Spin-On Filter (MF0058071)
- BEHRINGER BSO128A25A38 Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER Hydraulic Filter, replaces WIX A32A21GA, Spin-On, 25 micron, Outside-In (MF0582197)
- Pall Hydraulic Filtration