Shop All Punch Down Tools
Paladin Tools
Punchdown - Ssp W/110
Mfr # PA3596
Zoro # G810059400
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Punchdown tool
- For Use With Tools, datacommunications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin Tools
- MFR # PA3596
- Zoro # G810059400
- UPC # 769328110418
- Country of Origin China
- Category Punch Down Tools
Details
Includes | Punchdown tool |
For Use With | Tools, datacommunications |
Description
- •Terminate cable in single punch - including 23 AWG Cat6
- •SurePunch Pro PDT with 110 reversible cut & punch/punch-only blade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 7.75 to 8.46A (MSH9-7A)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-22D)
- ANDERSON POWER PRODUCTS PP120 CON 4 LOW (1319G4)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-50-BK)
- PALADIN TOOLS Punchdown-Propunch 110 5-Pair (PA3560)
- PALADIN TOOLS Pdt Surepunch 110 & 66 Blades (PA3579)
- PALADIN TOOLS Propunch 110 4-Pair Multi-Pdt 110 (PA3561)
- PALADIN TOOLS Pdt Surepunch 110 (PA3572)
- PALADIN TOOLS Pdt Surepunch-Pro 110&66-Blade (PA3586)
- JONARD TOOLS Punch Down Krone Blade (EPB-KR)
- KLEIN TOOLS Punchdown Screwdriver Multi-Tool (VDV001-081)
- Paladin Tools Punch Down Tools