Shop All Punch Down Tools
Paladin Tools
Punchdown-Propunch 110 5-Pair
Mfr # PA3560
Zoro # G610059396
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Punchdown tool
- For Use With Tools, datacommunications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin Tools
- MFR # PA3560
- Zoro # G610059396
- UPC # 769328108231
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Details
Includes | Punchdown tool |
For Use With | Tools, datacommunications |
Description
- •Terminates and cuts up to five pairs of data/voice cable at the same time
- •Terminates 28-22 AWG (.08 -.34mm2) solid or stranded wires with single insulation
- •Designed to work with 23 AWG CAT 6 cable. 5-pair head
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Brown 16 AWG Tinned Copper Wire - 100' (102210)
- INTERMATIC Timer, Mechanical, 120V, 20A, Wall Switch (KM2ST-1G)
- MERSEN Forklift Limiter Fuse, CNL Series, 275A, Time Delay, 80VAC, Bolt-On (CNL275)
- PANDUIT Ferrule, Non-Insul, 8 Awg, 18mm Len, PK500 (F83-18-D)
- PALADIN TOOLS Punchdown - Ssp W/110 (PA3596)
- PALADIN TOOLS Pdt Surepunch-Pro 110&66-Blade (PA3586)
- PALADIN TOOLS Punchdown - Ssp W/110 & 66 (PA3587)
- PALADIN TOOLS Pdt Surepunch 110 (PA3572)
- PALADIN TOOLS Propunch 110 4-Pair Multi-Pdt 110 (PA3561)
- PALADIN TOOLS Pdt Surepunch 110 & 66 Blades (PA3579)
- ECLIPSE Punchdown Tool, 4 Pair UTP, 110 Cable (700-029)
- Paladin Tools Punch Down Tools