Shop All Punch Down Tools
Paladin Tools
Pdt Surepunch 110 & 66 Blades
Mfr # PA3579
Zoro # G710065297
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Punchdown tool
- For Use With Tools, datacommunications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin Tools
- MFR # PA3579
- Zoro # G710065297
- UPC # 769328109467
- Country of Origin China
- Category Punch Down Tools
Details
Includes | Punchdown tool |
For Use With | Tools, datacommunications |
Description
- •SurePunch PDT with both 110 and 66 reversible cut & punch/puch-only blades
- •Cushion grip, molded to the shape of your hand, for comfort and a sure, non-slip hold
Increased HI/LO impact force to meet demands of new cable types and AWG sizes: LO= 30 lbs (133 N), HI= 40 lbs (178 N)
For 28-22 AWG (0.08 - 0.34 mm2), solid or stranded wire
Uses twist-and-lock style blades
Cushioned heel for comfort in the palm of your hand
New latch cover blade storage area in end of handle
Lanyard holes in end
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Enclosure Window Kit, 7.5 in. Hx5.5 in. W (WAPWK0503NF)
- SQUARE D Circuit Breaker Neutral Lug Kit (Q1100AN)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (9801)
- PALADIN TOOLS Pdt Surepunch-Pro 110&66-Blade (PA3586)
- PALADIN TOOLS Propunch 110 4-Pair Multi-Pdt 110 (PA3561)
- PALADIN TOOLS Pdt Surepunch 110 (PA3572)
- PALADIN TOOLS Punchdown-Propunch 110 5-Pair (PA3560)
- PALADIN TOOLS Punchdown - Ssp W/110 & 66 (PA3587)
- PALADIN TOOLS Punchdown - Ssp W/110 (PA3596)
- KLEIN TOOLS Impact Punchdown Tool, 66/110 Blade (VDV427-300)
- Paladin Tools Punch Down Tools