Shop All Test Equipment Accessories
Paladin Tools
Heat Gun 120V/1200W W/3 Acc
Mfr # PA1873
Zoro # G410065412
$65.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Tools, datacommunications
- Includes Heat gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paladin Tools
- MFR # PA1873
- Zoro # G410065412
- UPC # 769328105704
- Country of Origin China
- Category Test Equipment Accessories
Details
For Use With | Tools, datacommunications |
Includes | Heat gun |
Description
- •Electronic variable heat control ranging from 250-1100o F (120-590o C)
- •Double insulation safeguards injury from possible electrical failure inside gun
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (1TL1-1L)
- SCHNEIDER ELECTRIC Time Delay Relay, 120VAC, 10A, DPDT, 36 sec. (9050JCK18V20)
- TOWER MANUFACURING In – Line Single Outlet Auto Reset 15 Amps 50 FT (30438036-01)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- PALADIN TOOLS Tester, Cable - Datashark Network (PA70025)
- PALADIN TOOLS Slitter Cable 0.18-1.40 Inch Clamshell (PA1822)
- PALADIN TOOLS Cable Check - Lan (PA1574)
- PALADIN TOOLS Grippack Pvc Pouch (PA4940)
- PALADIN TOOLS Untwist Tool Twisted Pair (PA1923)
- PALADIN TOOLS Rg7/11/Rg59/Rg6 Compression Tool (PA70020)
- KLEIN TOOLS Carrying Case for Scout® Pro 3 Tester and Locator Remotes (VDV770-126)
- Paladin Tools Test Equipment Accessories