Shop All General Hand Tool Kits
Paladin
Technician Installation Tool Kit
Mfr # 52050393
Zoro # G102668297
product price: $436.99
/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 13
- Tool Storage Type Included Case
- Number of Deburring and Finishing Tools 0
- Measurement Type SAE
- Number of Inspection and Retrieving Tools 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # 52050393
- Zoro # G102668297
- UPC # 769328109504
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Socket Drive Sizes | Sockets Not Included |
Drive Size1 | Sockets Not Included |
Description
Technician Installation Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 13, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included No, Plumbing Tools Included None, Electrical and Telecom Tools Included Punchdown, Stripper, Measuring and Testing Tools Included None, Miscellaneous Tools Included LED Light, Untwist Tool, Number of Pliers 0, Number of Wrenches 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 4"-8 NPT Carbon Steel Pipe Tap (DWTPT4INCH)
- CLEVELAND Screw Machine Drill Bit, 21/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04627)
- URREA 1/2" Drive Extra Long Hex Bit Socket 10MM (544110ML)
- MALCO MSHL14IS 1/4 in. Long Impact Hex Chuck Driver (MSHL14IS)
- PALADIN Communications Tool Kit, No. of Pcs. 12 (906003)
- PALADIN Technician Installation Tool Kit (52046991)
- PALADIN Communications Tool Kit, No. of Pcs. 6 (901054)
- JONARD TOOLS HD Scissor, 1 pcs. (JIC-183)
- TENG TOOLS TT1236 12 Piece 12 Point Metric Combination Spanner Set (TT1236)
- APOLLO TOOLS 135 Piece Household Tool Kit - Pink (DT0773N1)
- STEEL GRIP 36 in L Pickup Tool (TA5105)
- Paladin General Hand Tool Kits