Shop All General Hand Tool Kits
Paladin
Technician Installation Tool Kit
Mfr # 52046991
Zoro # G102668273
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 115
- Includes Maglite, Marker, Tackle Box
- Tool Storage Type Included Bag
- Powered Tools Included No
- Number of Soldering and Welding Tools 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # 52046991
- Zoro # G102668273
- UPC # 769328114584
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Tool Storage Height | 11 in |
Tool Storage Depth | 6 in |
Tool Storage Width | 6 in |
Drive Size1 | Sockets Not Included |
Description
Technician Installation Tool Kit, Tool Storage Type Tool Bag, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 115, Pliers Included None, Screwdrivers, Keys, and Bits Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Striking and Struck Tools Included None, Cutting Tools Included (1) Blade, (1) Knife, (1) Scissors, Plumbing Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Refractometer For Coolant Battery/Def (3R401)
- EXAIR Cold Gun, 1 Hose, 1000 BtuH, 15 CFM, 70 dBA (5215)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 63 US)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M08X35, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.30827X35)
- PALADIN Technician Installation Tool Kit (52050393)
- PALADIN Communications Tool Kit, No. of Pcs. 6 (901054)
- PALADIN Communications Tool Kit, No. of Pcs. 12 (906003)
- WIHA 11 PIECE INSULATED TORQUEVARIO-S 10-50 IN/LBS AND SLIMLINE BLADE SET (28789)
- APOLLO TOOLS Household Tool Kit, 170 Pieces, Red (DT7103)
- ITW DEVILBISS ITW Devilbiss DEVDPC-654 DeKups Demo Trial Kit (DEVDPC-654)
- AMPCO DALLAS Non-Sparking Tool Kit 16" L x 9.5" W x 9.5" H (GEN310)
- Paladin General Hand Tool Kits