Shop All Cutter Parts
This Product is Discontinued
Paladin
Replaceable Blade, For LC CST Strippers (Discontinued)
Mfr # PA2263
Zoro # G5308152
This Product is Discontinued
Key Features
- Material Steel
- Impact Rated No
- For Use With PA1255, PA1256, PA1257, PA1258
- Head Material Plastic
- For Use With Mfr. Model Number PA1255, PA1256, PA1257, PA1258
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # PA2263
- Zoro # G5308152
- Country of Origin Taiwan, Province of China
- Category Cutter Parts
Details
Material | Steel |
Impact Rated | No |
For Use With | PA1255, PA1256, PA1257, PA1258 |
Item | Replacement Wire Stripper Blade |
Head Material | Plastic |
For Use With Mfr. Model Number | PA1255, PA1256, PA1257, PA1258 |
Accessory Type | Stripper |
Compatible with Brand | Paladin |
Compatible with Manufacturer Model Number | PA1255, PA1256, PA1257, PA1258 |
Part Type | Stripper Replacement Blade |
Blade Material | Steel |
Number of Blades | 1 |
Compatible with Manufacturer Part Number | PA1255, PA1256, PA1257, PA1258 |
Compatible Manufacturer Part Number | PA1255, PA1256, PA1257, PA1258 |
Compatible Grainger Part Number | 21TX88, 21TX89, 3AEV1 |
Compatible with Manufacturer Model Number [NEW] | PA1255, PA1256, PA1257, PA1258 |
Compatible Manufacturer Model Number | PA1255, PA1256, PA1257, PA1258 |
For Use with Mfr. Model Number | PA1255, PA1256, PA1257, PA1258 |
Description
Replacement Wire Stripper Blade, Part Type Stripper Replacement Blade, For Use With PA1255, PA1256, PA1257, PA1258, Compatible with Grainger Part Number 21TX88, 21TX89, 3AEV1, Compatible with Manufacturer Model Number PA1255, PA1256, PA1257, PA1258, Blade Material Steel, Number of Blades 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.