Shop All Fiber Optic Patch Cables
Paladin
Fiber Optic Tool Kit
Mfr # FTK-T
Zoro # G0200808
product price: $847.99
/ea
Free Shipping & Returns
$847.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fiber Optic Cables
- Features Contains all of the Tools Needed to Terminate Fiber Optic Cables with a Mechanical Connector
- Includes 180XL Visual Fault Locator, 915CL Cleaver, Fiber Optic Tool Case, PA1177 3-in-1 Fiber Optic Stripper, PA1179 Side Cutter, PA1511 Kevlar Cutter
- Application Stripping Fiber Optic
- Product Type Fiber Tool Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # FTK-T
- Zoro # G0200808
- UPC # 783310042839
- Country of Origin China
- Category Fiber Optic Patch Cables
Details
Item | Fiber Optic Tool Kit |
For Use With | Fiber Optic Cables |
Features | Contains all of the Tools Needed to Terminate Fiber Optic Cables with a Mechanical Connector |
Includes | 180XL Visual Fault Locator, 915CL Cleaver, Fiber Optic Tool Case, PA1177 3-in-1 Fiber Optic Stripper, PA1179 Side Cutter, PA1511 Kevlar Cutter |
Application | Stripping Fiber Optic |
Product Type | Fiber Tool Kit |
Number of Pieces | 6 |
Description
Fiber Optic Tool Kit, Includes 180XL Visual Fault Locator, 915CL Cleaver, Fiber Optic Tool Case, PA1177 3-in-1 Fiber Optic Stripper, PA1179 Side Cutter, PA1511 Kevlar Cutter, Number of Pieces 6, Application Stripping Fiber Optic, Features Contains all of the Tools Needed to Terminate Fiber Optic Cables with a Mechanical Connector, For Use With Fiber Optic Cables, Product Type Fiber Tool Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Tee Fitting, White, Steel (5715WH)
- EATON Push Button, 22.5 mm, 1NO/1NC, Red (M22-DLH-R-K11-R)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 5 ft. (9548)
- ZORO SELECT Strut Chan, 10 ft. L, 304 Stainless Steel (FS-201SS ST4 120.00)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 1 M (GBLC2-D1-01)
- JONARD TOOLS Multi-Mode Optical Light Source (FLS-55)
- LOWELL Attenuator 200W 7025V (200LVC-RM)
- SWE-TECH 3C Plenum 6 Strand Indoor/Outdoor Fiber Optic Cable, OS2 9/125 Singlemode, Corning, Black, Spool, 1000ft (FWT11F3-006NH)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to LC, 2 M (GBLC2-D2-02)
- ANCOR Standard Duplex Cable - Flat 10/2 AWG - 2 x 5mm² Red/Black (121140)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 30m, Multi (7625)
- Paladin Fiber Optic Patch Cables