Shop All Test Equipment
Paladin
Fiber Optic Tool Kit
Mfr # FTK-PP
Zoro # G1015048
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fiber Optic Cables
- Application Stripping Fiber Optic
- Features Perform Loss Testing and to Sense Tones Present on the Fiber, Same Tools as the FTB but with a Micro OPM which has an Optical Power Meter (OPM) and Visual Fault Locator (VFL), The OPM can be used to Measure Optical Power, the VFL Feature can be used to Visually Locate Faults and to Test Mechanical Connectors
- Includes 0351-08M Long Nose Pliers, 1.25 mm Fiber Cleaning Pen, 2.5 mm Fiber Cleaning Pen, Fiber Optic Tool Case, MSS100 Mid Span Slitter, OPM210 Micro OPM, PA1177 3-in-1 Fiber Optic Stripper, PA1179 Side Cutter, PA1511 Kevlar Cutter, PA1822 Universal Slitter, SD 6-in-1 Multi Tool, TCCPS Ring and Slit Stripper, TCDCS Drop Cable Stripper
- Number of Pieces 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # FTK-PP
- Zoro # G1015048
- UPC # 783310037651
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Details
Item | Fiber Optic Tool Kit |
For Use With | Fiber Optic Cables |
Application | Stripping Fiber Optic |
Features | Perform Loss Testing and to Sense Tones Present on the Fiber, Same Tools as the FTB but with a Micro OPM which has an Optical Power Meter (OPM) and Visual Fault Locator (VFL), The OPM can be used to Measure Optical Power, the VFL Feature can be used to Visually Locate Faults and to Test Mechanical Connectors |
Includes | 0351-08M Long Nose Pliers, 1.25 mm Fiber Cleaning Pen, 2.5 mm Fiber Cleaning Pen, Fiber Optic Tool Case, MSS100 Mid Span Slitter, OPM210 Micro OPM, PA1177 3-in-1 Fiber Optic Stripper, PA1179 Side Cutter, PA1511 Kevlar Cutter, PA1822 Universal Slitter, SD 6-in-1 Multi Tool, TCCPS Ring and Slit Stripper, TCDCS Drop Cable Stripper |
Number of Pieces | 13 |
Product Type | Fiber Tool Kit |
Description
Fiber Optic Tool Kit, Includes 0351-08M Long Nose Pliers, 1.25 mm Fiber Cleaning Pen, 2.5 mm Fiber Cleaning Pen, Fiber Optic Tool Case, MSS100 Mid Span Slitter, OPM210 Micro OPM, PA1177 3-in-1 Fiber Optic Stripper, PA1179 Side Cutter, PA1511 Kevlar Cutter, PA1822 Universal Slitter, SD 6-in-1 Multi Tool, TCCPS Ring and Slit Stripper, TCDCS Drop Cable Stripper, Number of Pieces 13, Application Stripping Fiber Optic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER TERMINAL KIT 175 PC (TK-175)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, C Curve (M9F22206)
- SCHNEIDER ELECTRIC Rlay Scket, Standrd, Square, 14 Pin, 2.75" L (8501NR34)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- PALADIN LAN And A/V Cable Check (PA1594)
- TEMPO COMMUNICATIONS Tone Probe (200B-G)
- TEMPO COMMUNICATIONS Stabilized Light Source (SLS525)
- JONARD TOOLS Visual Fault Locator Adapter (VFL-25125)
- TRIPP LITE Network Cable Tester (N044-000-R)
- PALADIN TOOLS Kit Lan Pro-Navigator (PA901066)
- TEMPO COMMUNICATIONS Visual Fault Locator Kit (180XL)
- Paladin Test Equipment