Shop All Crimping Tool Dies
Paladin
Crimping Tool Die, Mfr. No. PA8025/PA1360
Mfr # PA2095
Zoro # G9489776
original price:
$48.51
18% off
new price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Use With Tool Type - Crimper Hand
- Primary Application - Crimping Electrical Wire and Cable Crimping
- For Use With - Crimping Tool Mfr. No. PA1360, PA8025
- Capacity Copper Lug - Crimper 22 to 10 AWG
- Connector Color Code - Crimper Blue, Red, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # PA2095
- Zoro # G9489776
- UPC # 769328104394
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Dimensions
Number of Crimping Sizes | 4 |
Details
Use With Tool Type - Crimper | Hand |
Primary Application - Crimping | Electrical Wire and Cable Crimping |
Item | Upper and Lower Crimping Die |
For Use With - Crimping Tool | Mfr. No. PA1360, PA8025 |
Capacity Copper Lug - Crimper | 22 to 10 AWG |
Connector Color Code - Crimper | Blue, Red, Yellow |
For Use With | Mfr. No. PA8025/PA1360 |
Application | Electrical Wire and Cable Crimping |
Cable Type | Strand Wire |
Color Code | Yellow 12, Blue 16 Blue, Red 22 |
Cable Range | 22 to 20, 18 to 16, 14 to 12, 10 AWG |
Crimping Capacity | 0.34 to 0.55/0.75 to 1.5/2.5 to 4/6 mm2, 22 to 20/18 to 16/14 to 12/10 AWG |
Compatible with Brand | CrimpALL(R) |
Compatible with Manufacturer Model Number | EK50ML |
Connector Color Code | Blue, Red, Yellow |
Compatible Cable Type | Insulated Wire Ferrules, Non-Insulated Wire Ferrules |
Crimping Die Style | Upper and Lower |
Compatible Manufacturer Part Number | EK50ML |
Compatible with Manufacturer Model Number [NEW] | EK50ML |
Compatible with Manufacturer Part Number | EK50ML |
Compatible Manufacturer Model Number | EK50ML |
For Use with Mfr. Model Number | EK50ML |
For Use With Mfr. Model Number | EK50ML |
Description
Upper and Lower Crimping Die, Compatible Cable Type Insulated Wire Ferrules, Non-Insulated Wire Ferrules, Number of Crimping Sizes 4, Connector Color Code Blue, Red, Yellow, Compatible with Brand CrimpALL(R), Compatible with Manufacturer Model Number EK50ML, Application Electrical Wire and Cable Crimping, Crimping Capacity 0.34 to 0.55/0.75 to 1.5/2.5 to 4/6 mm2, 22 to 20/18 to 16/14 to 12/10 AWG, Upper and Lower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Spotting Drill, 3/16 In., 142 Deg., 2 OAL (34189)
- CURRENT TOOLS 3/4" - 1 1/8" x 5-3/4" Draw Stud for Knock-Outs (1580)
- KLEIN TOOLS Straight-Claw Hammer, 18-Ounce, 15-Inch (H80718)
- CAPRI TOOLS 26mm Stubby Impact Socket, 12 Drive, 6Point, Metric (CP55426)
- PALADIN Crimping Tool Die, Mfr. No. PA8021/PA1305 (PA2035)
- PALADIN Crimping Tool Die, Mfr. No. PA8024/PA1322 (PA2031)
- PALADIN Crimping Tool Die, Mfr. No. PA8026/PA1306 (PA2033)
- PALADIN Crimping Tool Die, Mfr. No. PA8030/PA1307 (PA2061)
- PALADIN Crimping Tool Die, Mfr. No. PA8027 (PA2096)
- PROSKIT Die Set for Amphenol Connectors, Belden (9PK-3003D29)
- HARTING Tool Crimping Harting (09990000110)
- Paladin Crimping Tool Dies