Shop All Punch Down Tools
Paladin
Crimper Frame, Frame Only, 8-7/8" L
Mfr # PA8100
Zoro # G3944157
product price: $73.13
/ea
$73.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Frame Only
- Replacement Die Code None
- Cuts No
- For Use With Systimax And Uniprise Jacks
- Adjustable Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # PA8100
- Zoro # G3944157
- UPC # 769328122510
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Dimensions
Overall Length | 8 7/8 in |
Tool Length | 9 5/8 in |
Height | 3.250 IN (80.000 MM) |
Width | 1.250 IN (32.000 MM) |
Length | 9.600 IN (245.000 MM) |
Description
Crimper Frame, Crimper Style Jack Terminator, Compatible Connector Type C5, M1BH, MPS100E, UNJ300, UNJ500, UNJ600, Maximum Crimping Force Not Rated, Tool Length 9 5/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Flip Cover Kit, 1-Gang, 3 Gang, Flip/Snap (5839-5WRTR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 9 in. Eye (02403017)
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YAD28M16E58)
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x10.00, (ASE36X24X10NK)
- PALADIN Double Punch Down Blade, 110, Reversible (4591)
- PALADIN Combo Punch Down Blade, 110/66, Reversible (4571)
- KLEIN TOOLS 110 Punchdown Blade (VDV427-015-SEN)
- ECLIPSE TOOLS Impact 110 Punchdown Tool (902-341)
- PROSKIT Head for Punchdown Tool 4 Pair (700-018)
- JONARD TOOLS Punch Down Krone Blade (EPB-KR)
- MILWAUKEE TOOL Punchdown Tool, Spring Load, Non-Slip Grip (48-22-2164)
- Paladin Punch Down Tools