Shop All Wire Strippers & Crimpers
Paladin
Crimper 1600 Open Barrel Awg 30-18
Mfr # PA1645
Zoro # G0579997
Free Shipping & Returns
$144.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Small: 30 to 24 AWG (0.050 to 0.200 SQ-MM), Medium: 22 to 18 AWG (0.340 to 0.750 SQ-MM)
- Material Durable Steel
- Features Precision Fixed Dual-Plate Dies for Crimp Accuracy; Crimps Non-Insulated Terminal Lugs, Cable Lugs and Parallel and Serial Splices or F-Type; Works with Molex, Waldom and Leoco-Type Connectors
- Application For Open-Barrel Box And Round Connector Contacts With A Wire Range Of 30 to 18 AWG (0.050 to 0.750 SQ-MM)
- Handle Material Rubber Embedded Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paladin
- MFR # PA1645
- Zoro # G0579997
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Details
Capacity | Small: 30 to 24 AWG (0.050 to 0.200 SQ-MM), Medium: 22 to 18 AWG (0.340 to 0.750 SQ-MM) |
Material | Durable Steel |
Features | Precision Fixed Dual-Plate Dies for Crimp Accuracy; Crimps Non-Insulated Terminal Lugs, Cable Lugs and Parallel and Serial Splices or F-Type; Works with Molex, Waldom and Leoco-Type Connectors |
Application | For Open-Barrel Box And Round Connector Contacts With A Wire Range Of 30 to 18 AWG (0.050 to 0.750 SQ-MM) |
Handle Material | Rubber Embedded Ergonomic |
Item | Crimper 1600 Open Barrel Awg 30-18 |
Description
Crimper 1600 Open Barrel Awg 30-18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 15-1/2" Ground Rod Driver (48-62-4045)
- MITUTOYO Dial Thickness Gage, Flat, 10mm x 0.01mm (7301A)
- WARNER Pole Sander, Lightweight, PK8 (3410496)
- BIG HORN 4 Inch Trigeminal Tube Coupler Adapter (11407)
- PALADIN 7 1/4 in Dieless Crimper (PA1176)
- PALADIN 4 1/4 in Cable Stripper 1/10 in to 1/3 in cable diameter (1280)
- PALADIN 4 3/4 in Cable Stripper 24 to 18 AWG (1119)
- PALADIN 7 in Wire Stripper 2 to 2.4mm Outer Jacket (PA1171)
- PALADIN 4 1/4 in Cable Stripper 0.1" to 0.315" (1282)
- PALADIN 4 1/4 in Cable Stripper 1/4 in (1283)
- GARDNER BENDER Wire Stripper, Strip Easy, Automatic (SE-92)
- Paladin Wire Strippers & Crimpers