Shop All General Hand Tool Kits
Paladin
Communications Tool Kit, No. of Pcs. 6
Mfr # 901054
Zoro # G3274607
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Includes KT8 Round Cable Cutter, LC CST RG58/59 Coax Stripper, Crimp Tool Frame, BNC/TNC RG58/59/62AU, BNC/TNC RG58/59/62AU RG6 PTFE/Plenum, and SMA/SMB/Mini 59 BNC/TNC/Mini-UHF Die Sets
- Tool Storage Type Included Case
- Sub-Category Telecomm Service
- Tool Kit Product Grouping Tool Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # 901054
- Zoro # G3274607
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Drive Size1 | Sockets Not Included |
Socket Drive Sizes | Sockets Not Included |
Description
Greenlee Communications' 901054 Communications Tool Kit provides you with all the essential tools for your communications project. This general hand tool kit has 6 pieces in total, including 2 electrical and telecomm tools. The tool storage type included is a case. The electrical and telecomm tools included are an LC CST RG58/59 Coax Stripper and a Mfr. No. KT8 Round Cable Cutter. It comes with a total of 2 electrical and telecomm tools, which are housed in a convenient carrying case that keeps them organized when not in use. Whether you are looking to repair your telephone lines or install new ones, Greenlee's 901054 Communications Tool Kit will be the perfect choice for your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Club Hammer, 2-1/2 lb., 12 In, Rubber/Steel (22XP73)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 1/2-20UNF (402078)
- XTREME BLU-MOL Tri-Cut Tungsten Carbide Cutter, 1-1/2" (3154)
- BOSCH Rebar Cutter, 1 1/4 In, 12 In OAL, SDS Plus (RC2172)
- PALADIN Technician Installation Tool Kit (52050393)
- PALADIN Technician Installation Tool Kit (52046991)
- PALADIN Communications Tool Kit, No. of Pcs. 12 (906003)
- TENG TOOLS 12 Piece General Service Tool Set (TTEPS12)
- PERFORMANCE TOOL Stubby Tool Set 45Pc (W39000)
- ENDEAVOR TOOLS Endeavor 20120A Gator Grip Self Adjusting Universal Socket (20120A)
- APOLLO TOOLS Household Tool Kit, 39 Pieces, Pink (DT9711P)
- Paladin Hand Tool Kits