Shop All General Hand Tool Kits
This Product is Discontinued
Paladin
Communications Tool Kit, No. of Pcs. 4 (Discontinued)
Mfr # 4946
Zoro # G2493407
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 3
- Includes Sure Punch Pro Punchdown, (1931) Snips, (1116) Data SureStrip
- Tool Storage Type Included Pouch
- Sub-Category Telecomm Service
- Electrical and Telecomm Tools Included 1116 Data SureStrip, Mfr. No. 1931 Snips, Sure Punch Pro Punchdown Tool with Reversible 110/66 Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paladin
- MFR # 4946
- Zoro # G2493407
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Tool Storage Width | 2 4/5 in |
Tool Storage Depth | 3 43/100 in |
Socket Drive Sizes | Sockets Not Included |
Drive Size1 | Sockets Not Included |
Tool Storage Height | 8 1/4 in |
Description
Communications Tool Kit, Tool Storage Type Tool Pouch, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 3, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Cutters, Scissors, Plumbing Tools Included None, Electrical and Telecom Tools Included 1116 Data SureStrip, Mfr. No. 1931 Snips, Sure Punch Pro Punchdown Tool with Reversible 110/66 Blade, Measuring and Testing Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.