Shop All General Hand Tool Kits
Paladin
Communications Tool Kit, No. of Pcs. 12
Mfr # 906003
Zoro # G0873092
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Includes SealTite Pro Crimper, Smart Home Data SureStrip, KT 8 Professional Cutter, AM (35) Slitter, Flaring Tool for CATV, CST Pro Replacement Blade Orange, CST Pro Replacement Blade Black, CST Pro Replacement Blade Blue
- Tool Storage Type Included Case
- Sub-Category Telecomm Service
- Number of Electrical and Telecomm Tools 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # 906003
- Zoro # G0873092
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Socket Drive Sizes | Sockets Not Included |
Tool Storage Depth | 2 in |
Drive Size1 | Sockets Not Included |
Tool Storage Height | 10 in |
Tool Storage Width | 7 1/2 in |
Description
Communications Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 12, Pliers Included None, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included Cutters, Plumbing Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32" Solid Carbide Drill Bit (DMOD7/32)
- WESTWARD 9/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE1)
- VEGA Mag Bit Holder 1Pc Stainless W/ C-Ring x (1200MH1CD)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523L)
- PALADIN Technician Installation Tool Kit (52046991)
- PALADIN Technician Installation Tool Kit (52050393)
- PALADIN Communications Tool Kit, No. of Pcs. 6 (901054)
- GENERAL WIRE SPRING General Wire LE-1 13" Flexible Leader (LE-1)
- PROTO 107 Piece Railroad Pipe Fitter's Set (JTS-0107RR)
- WIHA ESD Safe Drive-Loc VI Wallet 32Pc. Set (28187)
- SWEETSUITE Straight Type PunchFlange Tool 8MM (SW288302)
- Paladin Hand Tool Kits