Shop All Punch Down Tools
Paladin
Combo Punch Down Blade, 110/66, Reversible
Mfr # 4571
Zoro # G1642076
original price:
$24.56
9% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type 110/66, Cut Only, Reversible
- Includes (20) RJ45 Plugs, Cat5e, Flat/Round Cable, PA1116 Data SureStrip UTP/STP and Flat Satin Cutter/Stripper, PA1576 Data Link/ID and Cable-Check(TM) Tester, PA3570 SurePunch(R) Impact Punchdown Tool, Solid/Stranded
- Battery Operated/Manual Manual
- For Use With No. 3AEV5 Punch Down Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # 4571
- Zoro # G1642076
- Country of Origin Taiwan, Province of China
- Category Punch Down Tools
Details
Item | Punch Down Combo Blade |
Blade Type | 110/66, Cut Only, Reversible |
Includes | (20) RJ45 Plugs, Cat5e, Flat/Round Cable, PA1116 Data SureStrip UTP/STP and Flat Satin Cutter/Stripper, PA1576 Data Link/ID and Cable-Check(TM) Tester, PA3570 SurePunch(R) Impact Punchdown Tool, Solid/Stranded |
Battery Operated/Manual | Manual |
For Use With | No. 3AEV5 Punch Down Tool |
Description
Punch Down Combo Blade, Blade Type 110/66, Cut Only, Reversible, Includes (20) RJ45 Plugs, Cat5e, Flat/Round Cable, PA1116 Data SureStrip UTP/STP and Flat Satin Cutter/Stripper, PA1576 Data Link/ID and Cable-Check(TM) Tester, PA3570 SurePunch(R) Impact Punchdown Tool, Solid/Stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- BUSSMAN Plug Fuse, MB Series, 15 A, 125V AC (BP/MB-15)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG4)
- PANDUIT Jumper Kit, Various (RGCBNJ660PY)
- PALADIN Double Punch Down Blade, 110, Reversible (4591)
- IDEAL Punch Down Combo Blade, 110 and 66 (35-407)
- PROSKIT Punchdown Tool Blade, 66 Type (700-008)
- KLEIN TOOLS Impact Punchdown Tool, 66/110 Blade (VDV427-300)
- TRENDNET Pro Impact Punch Down Tool, TCPDT (TC-PDT)
- TRIPP LITE Punch Down Installation Tool (N046-000)
- PROSKIT Replacement Head for 700-014 Punchdown (700-016)
- Paladin Punch Down Tools