Shop All Wire Strippers & Crimpers
Paladin
Blade Replacement Kit
Mfr # TCCPS-RING-2
Zoro # G4075464
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Adjustable for Various Cable Diameters
- Includes Blade, Knob, Pin
- Insulated No
- Cable Type Fiber Optic
- For Use With Mfr. Model Number TCCPS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paladin
- MFR # TCCPS-RING-2
- Zoro # G4075464
- UPC # 783310037606
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Maximum Wire/Cable Diameter | 1/4 in |
Details
Features | Adjustable for Various Cable Diameters |
Includes | Blade, Knob, Pin |
Item | Blade Replacement Kit |
Insulated | No |
Cable Type | Fiber Optic |
For Use With Mfr. Model Number | TCCPS |
Number of Blades | 1 |
For Wire/Cable Type | Fiber Optic Cable |
Tether Capable | Tether Ready |
Tether Style | Tether Ready |
Part Type | Stripper Replacement Blade Set |
Compatible with Manufacturer Model Number | TCCPS |
For Use With | Cable Slit and Ring Stripper |
Compatible with Series | Paladin |
Compatible with Manufacturer Part Number | TCCPS |
Compatible Manufacturer Part Number | TCCPS |
Compatible with Manufacturer Model Number [NEW] | TCCPS |
Compatible Manufacturer Model Number | TCCPS |
For Use with Mfr. Model Number | TCCPS |
Description
Blade Replacement Kit, Part Type Stripper Replacement Blade Set, For Use With Cable Slit and Ring Stripper, Compatible with Grainger Part Number 56JD31, Compatible with Manufacturer Model Number TCCPS, Compatible with Series Paladin, Number of Blades 1, Features Adjustable for Various Cable Diameters, For Wire/Cable Type Fiber Optic Cable, Includes Blade, Knob, Pin, Maximum Wire/Cable Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 16 x 18 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36416)
- BURNDY T3 Tech 11-Ton C-Head, w/(2) Batteries (PAT444ST3U03A2)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA40)
- WESTWARD WESTWARD Piano-Style Jobsite Box, Blue, 49.8 cu ft, 61" W x 35" D x 50" H (499N10)
- PALADIN 4 1/4 in Cable Stripper 1/4 in (1283)
- PALADIN 7 in Wire Stripper Solid: 10 to 12 AWG, Stranded: 12 to 24 AWG (1117)
- PALADIN Cable Stripper (TCCPS)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- PALADIN 7 in Wire Stripper Solid: 30 to 20 AWG, Stranded: 22 to 32 AWG (1118)
- PALADIN 4 1/4 in Cable Stripper 1/10 in to 1/3 in cable diameter (1280)
- PROSKIT UTP Universal Stripping Tool (200-016)
- Paladin Crimping Tools