Shop All Wire Strippers & Crimpers
Paladin
8 in Wire Stripper RG58/59/6
Mfr # PA1255
Zoro # G5305964
product price: $21.57
/ea
$21.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG58/59/6
- Primary Crimping Application Coax
- Overall Length 8 in
- Features Self-Regulating Tension
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # PA1255
- Zoro # G5305964
- UPC # 769328107845
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 in |
Length (In.) | Outer Jacket:0.315", Inner Dielectric: 0.157" |
Overall Length Range | 6 - 8 in |
Description
The Paladin PA1255 8 in Wire Stripper is the perfect tool for stripping and crimping coaxial cables. The self-regulating tension ensures that you will get a firm grip on the cable every time. It has an ergonomic handle, making it easy to use. Designed with a plastic handle, this wire stripper also comes with an adjustable manual tension knob. This tool is compatible with RG58, RG59 and RG62 AU cables as well as RG6 coaxial cables. If you are looking for a quality wire stripper for your next project, then look no further than the Paladin PA1255 8 in Wire Stripper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, BL, 3.5 In L, 1/2 In W (BL-8)
- WESTWARD 2-Cutter Hammer Drill Bit 1/2" x 12"L, SDS Plus (22UV71)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-8AH-D)
- INSIZE Gage Block Holder (6883-4)
- PALADIN 4 1/4 in Cable Stripper 0.1" to 0.315" (1282)
- PALADIN 7 in Wire Stripper 30 to 10 AWG (1123)
- PALADIN 8 7/8 in Ratchet Crimper RG-59, RG-6 (PA1328)
- PALADIN 4 1/2 in Cable Stripper 14 to 8 AWG (1116)
- PALADIN Blade Replacement Kit (TCCPS-RING-2)
- PALADIN 4 3/4 in Cable Stripper 24 to 18 AWG (1119)
- SWE-TECH 3C Platinum Tools EZ-RJ45 Ethernet Crimp Tool (FWT100004C)
- Paladin Wire Strippers & Crimpers