Shop All Wire Strippers & Crimpers
Paladin
8 7/8 in Ratchet Crimper RG-59, RG-6
Mfr # PA1328
Zoro # G5305973
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity RG-59, RG-6
- Primary Crimping Application Voice and Data Cable
- Overall Length 8 7/8 in
- Features 6-Ratchet Gear Settings, EZI-Change(TM) Die Screws
- Application Crimping CATV "F" Type Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # PA1328
- Zoro # G5305973
- UPC # 769328100242
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 7/8 in |
Tool Length | 8 7/8 in |
Maximum Compatible Wire Size | 0.256 in |
Minimum Compatible Wire Size | 0.346 in |
Compatible Wire Size Range | 0.346 in - 0.256 in |
Description
Ratchet Crimper, Crimper Style Ratchet Crimper, Crimping Capacity 0.256 in Hex, 0.319 in, 0.346 in, Compatible Connector Type F Connectors, Compatible Terminal Type Datacomm, Minimum Compatible Wire Size 0.346 in, Maximum Compatible Wire Size 0.256 in, Maximum Crimping Force Not Rated, Tool Length 8 7/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Compatible Cable Type RG59, RG6, Grip Style Deluxe Cushion, Includes Die, Includes Crimping Die Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1730305)
- M.A. FORD .1850 #Metric# 4.70Mm Re (27218500)
- MILWAUKEE TOOL 9 in Dipped Grip Plier High Leverage, Steel (MT500C)
- DRILL AMERICA m25 x 2 HSS Plug Tap and 23.00mm HSS 1/2in Shank Drill Bit Kit (POUMS25X2)
- PALADIN 4 1/4 in Cable Stripper 1/4 in (1283)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- PALADIN 7 in Wire Stripper Solid: 30 to 20 AWG, Stranded: 22 to 32 AWG (1118)
- PALADIN 5 7/8 in Dieless Crimper 19 to 26 AWG (PA1178)
- PALADIN 6 7/8 in Dieless Crimper RG-59, RG 6, RG-6Q, RG-7/11 (PA70020)
- PALADIN 8 7/8 in Ratchet Crimper Frame Frame Only (PA1302)
- KNIPEX Wire Strippers, 8" 6-in-1 Electrical Ins (13 81 8 SBA)
- Paladin Wire Strippers & Crimpers