Shop All Wire Strippers & Crimpers
Paladin
8 7/8 in Ratchet Crimper Frame Frame Only
Mfr # PA1302
Zoro # G5305167
$51.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity Frame Only
- Primary Crimping Application Voice and Data Cable
- Overall Length 8 7/8 in
- Material Heat Treated Steel
- Features Full Cycle Ratchet with Safety Release, EZI-Change(TM) Die Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paladin
- MFR # PA1302
- Zoro # G5305167
- UPC # 769328100150
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 8 7/8 in |
Tool Length | 8 7/8 in |
Description
If you are looking for a ratchet crimper frame, the Paladin PA1302 8 7/8 in. Ratchet Crimper Frame is the tool to have on hand. The ratchet crimper frame is ergonomically designed with an adjustable handle and manual release lever. The EZI-Change die screws make changing dies quick and easy. The full cycle ratchet has a safety release feature that prevents over crimping. Ideal for voice and data cable, this product features heat treated steel construction. When it comes to wire stripping & crimping tools, the Paladin PA1302 8 7/8 in Ratchet Crimper Frame is an essential addition to your collection of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver Set, 8 Pieces, Metric (28198)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 6Pt. Deep, 7/8" Impact (14657)
- KRAFT TOOL Squeegee Head w/Threaded Handle B, 18 (GG223-01)
- PROTO Combination Wrench, Head 1-1/8" (J1236S)
- PALADIN 6 1/2 in Crimper 26 to 20 AWG (1460)
- PALADIN 6 1/4 in Wire Stripper 2mm Outer Jacket (PA1177)
- PALADIN 7 in Wire Stripper 30 to 10 AWG (1123)
- PALADIN 5 7/8 in Dieless Crimper 19 to 26 AWG (PA1178)
- PALADIN Cable Stripper (TCCPS)
- PALADIN 5 in Wire Stripper 30 to 10 AWG (PA1161)
- PROSKIT Crimpro Crimper HDTV, SMA, True 75 ohm (300-189)
- Paladin Wire Strippers & Crimpers