Shop All Wire Strippers & Crimpers
Paladin
7 in Wire Stripper 30 to 10 AWG
Mfr # 1123
Zoro # G0506161
product price: $29.52
/ea
$29.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 to 10 AWG
- Overall Length 7 in
- Features Built-in Safety Lock, Designed At 22 Angle, Non-Scoring Strip
- Application Stripper
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # 1123
- Zoro # G0506161
- UPC # 769328114355
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 7 in |
Maximum Wire/Cable Diameter | 10 ga |
Overall Length Range | 6 - 8 in |
Minimum Wire/Cable Diameter | 30 ga |
Description
Wire Stripper, Tool Functions Cut, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Cable 0.25 mm to 0.81 mm, 0.64 mm to 2.58 mm, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Number of Strippers Included 2, Cutting Capacities 30 to 10 AWG, Tether Ready No, Includes PA1117, PA1118 GripP-Strippers, Handle Style Angled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.1200 In, 3FL, CC, Uncoated (CRE-500-187)
- GARANT 3/8 inch Drive Bit Socket, 7/32 inch (637632 7/32)
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.212)
- KRAFT TOOL Stainless Steel Cement Edg, 6" x 3" 1/4"R (CF163)
- PALADIN 4 1/4 in Cable Stripper 0.1" to 0.315" (1282)
- PALADIN Crimper 1600 Open Barrel Awg 30-18 (PA1645)
- PALADIN 4 1/4 in Cable Stripper 20 to 18 AWG (1257)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- PALADIN Cable Stripper (TCCPS)
- PALADIN 5 in Wire Stripper 30 to 10 AWG (PA1161)
- PALADIN TOOLS Crimper 1300 Frame (PA1302)
- Paladin Crimping Tools