Shop All Wire Strippers & Crimpers
Paladin
6 3/4 in Wire Stripper 11/32 in
Mfr # PA1258
Zoro # G5305991
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 11/32 in
- Primary Crimping Application Mini Coax
- Overall Length 6 3/4 in
- Features Self-Regulating Tension
- Application Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # PA1258
- Zoro # G5305991
- UPC # 769328109689
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 3/4 in |
Length (In.) | Outer Jacket:0.344", Inner Dielectric: 0.094" |
Overall Length Range | 6 - 8 in |
Maximum Strip Length | 0.34375 in |
Description
Wire Stripper, Stripping Capacity- Cable 10 mm, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 11/32 in, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Stripping, Body Material Plastic, Features Self-Regulating Tension, For Cable Designation RG-178, Grip Style Standard Cushion, Maximum Strip Length 0.34375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pins, PK4 (89085)
- QUICKCABLE Angle Nose Battery Pliers, PK10 (120194-010)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- URREA Alignment Pry Bar 7/8" x 30" (2125)
- PALADIN 7 in Wire Stripper Solid: 30 to 20 AWG, Stranded: 22 to 32 AWG (1118)
- PALADIN 7 in Wire Stripper 2 to 2.4mm Outer Jacket (PA1171)
- PALADIN Blade Replacement Kit (TCCPS-RING-2)
- PALADIN 4 1/4 in Cable Stripper 1/10 in to 1/3 in cable diameter (1280)
- PALADIN 7 1/4 in Dieless Crimper (PA1176)
- PALADIN 6 1/4 in Wire Stripper 2mm Outer Jacket (PA1177)
- BETA Heavy Duty Crimping Plier (016080005)
- Paladin Crimping Tools