Shop All Wire Strippers & Crimpers
Paladin
6 1/4 in Wire Stripper 2mm Outer Jacket
Mfr # PA1177
Zoro # G7522943
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2mm Outer Jacket
- Overall Length 6 1/4 in
- Features Factory calibrated, Precision ground stripping cavities
- Application Grip Stripper
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # PA1177
- Zoro # G7522943
- UPC # 769328122282
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/4 in |
Maximum Strip Length | 2 mm |
Overall Length Range | 6 - 8 in |
Description
Wire Stripper, Stripping Capacity- Cable 2 mm, Type Fiber Optic Cable Strippers, For Wire/Cable Type Fiber Optic Cable, Cutting Capacities 2 mm Outer Jacket, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Grip Stripper, Features Factory calibrated, Precision ground stripping cavities, For Insulation Material Acrylate, Grip Style Standard Cushion, Maximum Strip Length 2 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 8 oz Plumb Bob (908)
- SLICE Scraper, Straight, Zirconium Oxide, 1/2"W (10593)
- CHICAGO PNEUMATIC 3/4 Inch Manual Torque Wrench (Metric), Torque (Min / Max) 110 - 550 ft. lbf / 150 - 750 Nm (CP8920E)
- TITAN HEX KEY METRIC 9PC SET NON SLIP (TL12714)
- PALADIN 4 1/4 in Cable Stripper 1/4 in (1283)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- PALADIN 7 1/4 in Dieless Crimper (PA1176)
- PALADIN 8 in Wire Stripper RG58/59/6 (PA1255)
- PALADIN 7 1/2 in Crimper (1561)
- PALADIN 10 in Ratchet Crimper RG-6, RG-6Q, RJ-45, CAT5E, CAT6 (8045)
- IDEAL Multi Crimp/Strip Tool (45-778)
- Paladin Crimping Tools