Shop All Wire Strippers & Crimpers
Paladin
6 1/2 in Crimper 26 to 20 AWG
Mfr # 1460
Zoro # G2577163
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 26 to 20 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 6 1/2 in
- Features Crimp-4 Indents, Dual-Durometer Grips
- Application Electrical Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # 1460
- Zoro # G2577163
- UPC # 769328122343
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6 1/2 in |
Tool Length | 6 1/2 in |
Minimum Compatible Wire Size | 26 AWG |
Maximum Compatible Wire Size | 20 AWG |
Description
This Greenlee Communications Crimper is the ideal tool for stripping and crimping electrical wire. The cushioned grip handles offer you a comfortable hold, even when working with tough jobs. The crimp-4 indents ensure that your wire stays in place, while the dual-durometer grips provide added comfort and durability. This manual crimper has an overall length of 6 1/2 in., which makes it easy to reach into tight spaces. If you are looking for a reliable crimper, this Greenlee Communications Crimper is what you need to equip yourself with.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading Bright 4-Flute GH2 #8-36 UNF (341755)
- DEWALT Oscillating Multi-Tool Kit (DWE315K)
- TRUE TEMPER True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle (20188200)
- CENTURY DRILL & TOOL #30 Jobber Length Drill Bit (11430)
- PALADIN 7 in Wire Stripper Solid: 10 to 12 AWG, Stranded: 12 to 24 AWG (1117)
- PALADIN 6 1/4 in Wire Stripper 2mm Outer Jacket (PA1177)
- PALADIN 4 1/4 in Cable Stripper 1/10 in to 1/3 in cable diameter (1280)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- PALADIN 7 in Wire Stripper 2 to 2.4mm Outer Jacket (PA1171)
- PALADIN Crimper 1600 Open Barrel Awg 30-18 (PA1645)
- JONARD TOOLS 360° Compression Tool - Short and Long Style F Connectors (CTF-360)
- Paladin Wire Strippers & Crimpers