Shop All Cable and Wire Cutters
Paladin
6-1/2" Cable Cutter, Shear Cut
Mfr # PA1175
Zoro # G4299827
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Application Solid or Stranded Cable
- Overall Length 6 1/2 in
- Cutting Action Shear
- Handle Type Molded
- Standards ANSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # PA1175
- Zoro # G4299827
- UPC # 769328122268
- Country of Origin Taiwan, Province of China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 6 1/2 in |
Details
Primary Application | Solid or Stranded Cable |
Cutting Action | Shear |
Handle Type | Molded |
Standards | ANSI |
Handle Design | Molded |
Features | Precise And Effortless Cuts, Round Cutting Form Won't Deform Cables |
Cutting Capacity Communication Cable | 1-1/4 in |
Item | Cable Cutter |
Jaw Material | Steel |
Handle Style | Molded |
Material Application | Coaxial Cable, Stranded Cable |
Handle Color | Black; Orange |
Includes Cushioned Grip | Yes |
For Wire/Cable Type | Electrical/Data Cable |
For Maximum Wire Thickness | 6 AWG |
Application | For Cable Cutting |
Description
Cable Cutter, Cutting Action Shear, Features Precise And Effortless Cuts, Round Cutting Form Won't Deform Cables, For Maximum Wire Thickness 6 AWG, For Wire/Cable Type Electrical/Data Cable, Handle Color Black; Orange, Handle Style Molded, Includes Cushioned Grip Yes, Jaw Material Steel, Material Application Coaxial Cable, Stranded Cable, Overall Length 6 1/2 in, Standards ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Ball-End Hex, 9/64 in Bit x 2 in (150BP0964A)
- PRIME-LINE 3/8 in., 1/2 in. and 3/4 in. Internal Pipe Wrench Set Single Pack (RP77360)
- ZERO FRICTION Laser Pro Rangefinder ( RF10001)
- DIABLO 10", 50-Teeth Circular Saw Blade (D1050CF)
- PALADIN 6-1/2" Cable Cutter, Shear Cut (PA1179)
- JONARD TOOLS 4" Fiber Optic Drop Cable Slitter, Insulated (FOD-2000)
- PALADIN TOOLS Cutter Kevlar (PA1511)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- IDEAL 9-1/2" Cable Cutter, Shear Cut (35-052)
- KNIPEX Cable Shears, 6 1/2", 1000V Insulated (95 26 165)
- MILWAUKEE TOOL Cable Cut w/Cushioned Grip, SS, PP, 2.2 lb (48-22-4016)
- Paladin Cable and Wire Cutters