Shop All Wire Strippers & Crimpers
Paladin
5 in Wire Stripper 30 to 10 AWG
Mfr # PA1161
Zoro # G5305955
product price: $8.11
/ea
$8.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 30 to 10 AWG
- Primary Crimping Application Wire Rope and Cable
- Overall Length 5 in
- Material High Carbon steel
- Features Economical tool for multiple cables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # PA1161
- Zoro # G5305955
- UPC # 769328108491
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 in |
Overall Length Range | Less than 6 in |
Description
Wire Stripper, Stripping Capacity - Solid Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Stripping Capacity- Cable 0.05 to 6 mm, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, 30 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 30 to 10 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism Manual, Application Stripping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tool Pouch, Pouch, Orange, Canvas (1500121)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2607)
- CENTURY DRILL & TOOL Metric Tap and Die, 58 Pc Set (98957)
- IRWIN Insert Bit, Stl, SAE, Metric, #1, 1/4", PK20 (IWAF31PR220)
- PALADIN Crimper 1600 Open Barrel Awg 30-18 (PA1645)
- PALADIN 10 in Ratchet Crimper RG-6, RG-6Q, RJ-45, CAT5E, CAT6 (8045)
- PALADIN 4 3/4 in Cable Stripper 24 to 18 AWG (1119)
- PALADIN 6 1/4 in Wire Stripper 2mm Outer Jacket (PA1177)
- PALADIN 7 in Wire Stripper Solid: 10 to 12 AWG, Stranded: 12 to 24 AWG (1117)
- PALADIN 4 1/2 in Cable Stripper 14 to 8 AWG (1116)
- PROSKIT Crimpro Crimper for Insul Flag Terminals (902-158)
- Paladin Crimping Tools