Shop All Wire Strippers & Crimpers
Paladin
4 1/4 in Cable Stripper 1/10 in to 1/3 in cable diameter
Mfr # 1280
Zoro # G0955166
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1/10 in to 1/3 in cable diameter
- Overall Length 4 1/4 in
- Features Pre-set strip lengths (.279 in braid and .201 in dielectric)
- Application Coax Stripper
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # 1280
- Zoro # G0955166
- UPC # 769328114362
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4 1/4 in |
Maximum Strip Length | 0.265625 in |
Minimum Wire/Cable Diameter | 1/4 in |
Maximum Wire/Cable Diameter | 1/10 in |
Overall Length Range | Less than 6 in |
Description
If you need to strip wires, the Paladin 1280 Cable Stripper is the perfect tool for the job. This cable stripper will ensure that your wires are stripped correctly and efficiently. The ergonomic handle offers an easy grip for user comfort and safety. It has a reinforced plastic handle with a pre-set strip length of.279 in braid and.201 in dielectric. It can strip cables from 1/10 in to 1/3 in diameter, making it suitable for use with RG58/59/62AU, RG6/6QS, RG174, BELDEN 1505A, 1855A AND 8281 AND MINI COAX cables. If you are looking for a cable stripper that will get the job done right every time, look no further than this Paladin 1280 Cable Stripper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL 8 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (30-029)
- OSG Carbide End Mill, VG441, 1/2 D, 1 1/4 Cut L (VG441-5009)
- HUSQVARNA Diamond Saw Blade, Wet/Dry, 18" dia. (534977250)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-175)
- PALADIN Blade Replacement Kit (TCCPS-RING-2)
- PALADIN 6 7/8 in Dieless Crimper RG-59, RG 6, RG-6Q, RG-7/11 (PA70020)
- PALADIN 11 1/2 in Crimper 28 to 18 AWG (PA1670)
- PALADIN 8 7/8 in Ratchet Crimper RG-59, RG-6 (PA1328)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- PALADIN 7 1/4 in Dieless Crimper (PA1176)
- ANCOR Automatic Wire Stripper - #24-#12 AWG (702030)
- Paladin Crimping Tools