Shop All Wire Strippers & Crimpers
Paladin
4 1/4 in Cable Stripper 0.1" to 0.315"
Mfr # 1282
Zoro # G1116911
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.1" to 0.315"
- Overall Length 4 1/4 in
- Features 3 level coax stripper
- Application Coax Stripper
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # 1282
- Zoro # G1116911
- UPC # 769328114386
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4 1/4 in |
Maximum Wire/Cable Diameter | 1/10 in |
Maximum Strip Length | 0.34375 in |
Minimum Wire/Cable Diameter | 1/4 in |
Overall Length Range | Less than 6 in |
Description
If you are looking for a wire stripper that can handle all types of cables, this Paladin 1282 4 1/4 in Cable Stripper is the one to choose. This tool can strip 0.1" to 0.315" cables, making it versatile and efficient for many jobs. The ergonomic handle ensures you have a comfortable grip on the tool as you work. It also has a reinforced plastic handle which provides durability and strength when stripping wires. Overall length measures 4 1/4 in., while the capacity is 0.1" to 0.315". With its ability to strip all types of cables, the Paladin 1282 4 1/4 in Cable Stripper will meet your needs time and again.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC Non Sparking Wrench, Dbl Open End, 1-1/4x1-7/16, Aluminum Bronze (EX203-220UA)
- KENNEDY K1800 Series Rolling Tool Cabinet, 7 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (277XB)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD22033)
- WRIGHT TOOL Open End Wrench Full Polish Metric - 14m (13-1415MM)
- PALADIN 5 7/8 in Dieless Crimper 19 to 26 AWG (PA1178)
- PALADIN 8 7/8 in Ratchet Crimper RG-59, RG-6 (PA1328)
- PALADIN 4 1/4 in Cable Stripper 1/4 in (1283)
- PALADIN 7 3/8 in Crimper RG-59, RG-6, RG-6Q, RG-62AU (PA1559)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- PALADIN 8 in Wire Stripper RG58/59/6 (PA1255)
- DMC HAND CRIMP TOOL AFM8 (M22520201)
- Paladin Wire Strippers & Crimpers