Shop All Wire Strippers & Crimpers
Paladin
4 1/4 in Cable Stripper 0.1" to 0.315"
Mfr # 1281
Zoro # G3040116
Free Shipping & Returns
$78.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 0.1" to 0.315"
- Overall Length 4 1/4 in
- Features 3 level coax stripper
- Application Coax Stripper
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Paladin
- MFR # 1281
- Zoro # G3040116
- UPC # 769328114379
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4 1/4 in |
Minimum Wire/Cable Diameter | 1/4 in |
Maximum Wire/Cable Diameter | 1/10 in |
Maximum Strip Length | 0.328125 in |
Overall Length Range | Less than 6 in |
Description
This Paladin 1281 4 1/4 in Cable Stripper is designed to strip the outer insulation from coaxial cables. The Kings and Amphenol BNC cable stripper can strip 0.1" to 0.315" diameter cables. It has a reinforced plastic handle for improved grip and comfort while stripping wires. This 4 1/4 in. tool is lightweight, making it easy to carry around with you during jobs or projects. If you work with coaxial cables, this Paladin Cable Stripper will help you get the job done efficiently and quickly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Self-Adjusting Wire and Cable Stripper, 8" (41866)
- POWERBUILT Battery Pack For 20V Drill&Driver (692538E)
- VEGA Hex 6Mm Power Bit x 3-1/2 (190H060A)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #29 (45699)
- PALADIN 4 1/4 in Cable Stripper 0.1" to 0.315" (1282)
- PALADIN 8 7/8 in Ratchet Crimper Frame Frame Only (PA1302)
- PALADIN 6 3/4 in Wire Stripper 11/32 in (PA1258)
- PALADIN 7 in Wire Stripper Solid: 10 to 12 AWG, Stranded: 12 to 24 AWG (1117)
- PALADIN Cable Stripper (TCCPS)
- PALADIN 4 1/4 in Cable Stripper 1/10 in to 1/3 in cable diameter (1280)
- WESTWARD 9 in Crimper 20 to 10 AWG (13H896)
- Paladin Crimping Tools