Shop All Wire Strippers & Crimpers
Paladin
4 1/2 in Cable Stripper 14 to 8 AWG
Mfr # 1116
Zoro # G2260912
product price: $30.66
/ea
$30.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 24 to 20 AWG
- Overall Length 4 1/2 in
- Material Blade: Stainless Steel
- Features Thumb Screw Adjusts Blade Depth
- Application Cutting, Stripping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # 1116
- Zoro # G2260912
- UPC # 769328107593
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 4 1/2 in |
Overall Length Range | Less than 6 in |
Description
The Paladin 1116 Cable Stripper is a versatile tool that will allow you to strip the outer insulation from wires of different sizes. This 4 1/2 in. cable stripper can strip cables ranging from 14 to 8 AWG. It has a cushion grip handle made of nylon reinforced ABS plastic, which offers comfort and control when stripping wires. The stainless steel blade ensures durability, while the cable type can be either solid or stranded. Overall length is 4 1/2 in., with an adjustable manual configuration for more versatility. When it comes to stripping wires, this Paladin Cable Stripper is the one you need on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 358 8" End Cutting Plier (358)
- CENTURY DRILL & TOOL Century Drill - Cobalt Drill Bit - 135Deg - 5/64 x 2" (26205)
- VAUGHAN Hammer Tip, Rawhide, Soft, 1-1/4 In, Natural (125RF)
- WILTON Replacement Vise Jaw, Copper, 3 in, PR (404-3)
- PALADIN 7 3/8 in Crimper RG-59, RG-6, RG-6Q, RG-62AU (PA1559)
- PALADIN 8 in Wire Stripper RG58/59/6 (PA1255)
- PALADIN 4 1/4 in Cable Stripper 1/10 in to 1/3 in cable diameter (1280)
- PALADIN Crimper 1600 Open Barrel Awg 30-18 (PA1645)
- PALADIN 5 in Wire Stripper 30 to 10 AWG (PA1161)
- PALADIN 8 7/8 in Ratchet Crimper Frame Frame Only (PA1302)
- PROSKIT Crimpro Crimper for RD/YL/BU Insul ated (902-152)
- Paladin Crimping Tools