Shop All Wire Strippers & Crimpers
This Product is Discontinued
Paladin
10 in Ratchet Crimper RJ-45, Snagless RJ-45 (Discontinued)
Mfr # 8046
Zoro # G3133566
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity RJ-45, Snagless RJ-45
- Primary Crimping Application Voice and Data Cable
- Overall Length 10 in
- Features Rubber Embedded Handles, Full Cycle Ratch
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paladin
- MFR # 8046
- Zoro # G3133566
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 10 in |
Details
Capacity | RJ-45, Snagless RJ-45 |
Primary Crimping Application | Voice and Data Cable |
Features | Rubber Embedded Handles, Full Cycle Ratch |
Insulated / Uninsulated | Uninsulated |
Handle Type | Cushion Grip |
Max. Crimping Force | 265 lb |
For Use With | RJ-45 Snagless Connectors |
Replacement Die Code | 2688 |
Cuts | No |
Item | Ratchet Crimper |
Strips | No |
Adjustable | Manual |
Description
Ratchet Crimper, Features Rubber Embedded Handles, Full Cycle Ratch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.