Palacedesigns

Bookend Supports- Jumbo- 6-1in.x9-.3in.x8-9in.- Black


product price: $29.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Book supports are made of heavy-gauge steel with smooth edges and baked enamel finishes. Nonskid poly bases will not scratch or stain surfaces.
  • Product Type: Bookend.
  • Country of Origin: China.
  • Color: Black.
  • Features: Non-skid Base.
  • Dimensions: 8.09" Height x 6" Width x 9" Depth.
  • Finishing: Enamel.
  • Material: Steel.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.