Shop All Tool Bags, Backpacks & Totes
Paktek
Paktek 99200 ProTechPak Tool Bag
Mfr # 99200
Zoro # G103788222
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Paktek
- MFR # 99200
- Zoro # G103788222
- UPC # 758011992004
- Country of Origin China
- Category Tool Bags, Backpacks & Totes
Details
Item | Paktek 99200 ProTechPak Tool Bag |
Tool Storage Type Included | Tool Bag |
Description
The Newly designed ProTechPak is made to hold laptops. In addition, the New ProTechPak has heavier padding surrounding the laptop compartment and it has deeper pockets on inside panel. ProTechPak is carry-on size compliant for the airlines and is made to protect your laptop and carry a few tools while you travel to the job.
With lots of room for files and office supplies, chargers and power cords, we find that this ToolPak is a great little travelling office. That ShoulderStrap is really handy when travelling anywhere.
Features:- Two zippered compartments open wide allowing panels to lay flat.
- The first compartment is the Now with Heavier Padding for this main-compartment surrounds and protects your sensitive electronics. Safely carry your laptop, meters, diagnostic sensors, printers, storage devices and more. The second compartment, opens to reveal 2 accessory panels that face each other.
- Each accessory panel has a large storage pocket and has a smaller panel on its front with 7 tool-holding pockets of varying sizes for tools and accessories.
- Put items like books, manuals, clip boards, Invoice pads in the large panels and then in the smaller front panels put computer accessories and tools.
- ToolPak ShoulderStrap #96700 is included, making the ProTechPak a hands-free organizer. This is the same great strap with super padded high-density EVA foam and twist proof clips.
- Rugged 1000 denier nylon exterior with comfortable, smooth 420 denier pack cloth.
- Heavy-duty ToolPak zippers: Specially designed zippers are tougher and last longer.
- Attaché handles - Carries like a brief case, too.
- Meets airline "carry-on" size requirements - Just the right size.
- This is a soft sided case and its dimensions are somewhat flexible. For example, 18" wide laptop will fit, snuggly.
- Dimension - 17 in. wide x 12 in. tall x 5 in. thick.
- Item Weight - 5 lbs.
- Warranty - 1 Year.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 8.0mm, Solid, Ergo, Ins, 5 in. (32221)
- CASE CUTLERY Knife, Amber Bone Ss Sod Buster Jr. (00245)
- MAYHEW PRO Cold Chisel, 7/8 in. x 7-1/2 in., Steel, BO (10216)
- PROTO 1/4" Hex Phillips Power Insert Bit - # 2 (J60116)
- PAKTEK Paktek 93200 Tool Tote Bag (93200)
- PAKTEK Tool Tote Bag (PA393079)
- PAKTEK Paktek 3400 Canvas ToolRoll (3400)
- PAKTEK Paktek 93400 ToolRoll Bag (93400)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-20)
- BLACK & DECKER MATRIX(TM) Storage Bag (BDCMTSB)
- VESTIL Canvas, Green/Gold, 10.5 Height (BAG-12)
- Paktek Tool Bags, Backpacks & Totes