Vertical Drum Lifter, Spring Loaded Arms, 770 lb. Cap 55 Gal
Mfr # PAKDL02
Zoro # G211635159
Key Features
- Body Type Vertical
- Material Steel
- Load Capacity 770 lb
- For Use With Metal, Plastic, or Fiber Drums That Have A Top Lip
- Capacity 55 gal
Product Information
- Brand Pake Handling Tools
- MFR # PAKDL02
- Zoro # G211635159
- Country of Origin China
- Category Drum Tools
Dimensions
Height | 18-1/2 in |
Handle Width | 9-1/16 in |
Diameter | 22-3/4 in |
Details
Item | Spring Loaded Arms Drum Lifter |
Body Type | Vertical |
Material | Steel |
Load Capacity | 770 lb |
For Use With | Metal, Plastic, or Fiber Drums That Have A Top Lip |
Capacity | 55 gal |
Description
The crane/hoist Drum Lifter has an automatic mechanical operation. Great for positioning drums in and out of over packs. Steel construction with spring loaded arms for safety. Accommodates steel, plastic, or fiber drums. Drums weighing over five hundred 500 pounds must have top lid secured before lifting. Great for positioning drums in and out of overpacks or a spill containment sump. Steel construction with spring loaded arms for safety. Accommodates steel, plastic, or fiber drums. 770 lb. Capacity, 55 Gallon /210 liter Drum Capacity. Drums weighing over five hundred 500 pounds must have top lid secured before lifting.
- •Great for positioning drums in and out of overpacks or a spill containment sump
- •Steel construction with spring loaded arms for safety
- •Accommodates steel, plastic, or fiber drums
- •770 lb. Capacity, 55 Gallon /210 liter Drum Capacity
- •Drums weighing over five hundred (500) pounds must have top lid secured before lifting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Drum Clutcher, 55 gal., Steel Drum, 1K (DCL-1000)
- FLAMBEAU Compartment Box with 1 compartments, Plastic, 2 in H x 15 in W (T9100)
- ZORO SELECT Wire Shelving, 36"D x 36"W x 63"H, 4 Shelves, Chrome (2KNZ1)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 10 7/8 in L, 8 1/4 in W, 5 in H (33105RED)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- PAKE HANDLING TOOLS Drum Lifter, Palletizer, 800 lb. Cap (PAKDP01)
- PAKE HANDLING TOOLS Steel Drum Lifter, 1100 lb. Cap Working Load Limit (WLL) (PAKDL01)
- PAKE HANDLING TOOLS Horizontal Drum Lifting Hook, 1100 lb. Cap, 55 Gal Drum Capacity (PAKDL10)
- DAYTON Drum Lifter, 55 gal., 880 lb. (30YP23)
- DAYTON Drum Lifter, 55 gal., 1100 lb. (30YP25)
- MORSE Drum Lifting Hook, 55 gal., 1000 lb. (41)
- Pake Handling Tools Drum Tools