Vertical Drum Lifter, 800 lb. Cap, 55 Gal Drum Capacity
Mfr # PAKDL04
Zoro # G111635181
Key Features
- Body Type Vertical
- Material Steel
- Height 14-1/2 in
- Capacity 55 gal
- Diameter 22-3/4 in
Product Information
- Brand Pake Handling Tools
- MFR # PAKDL04
- Zoro # G111635181
- Country of Origin China
- Category Drum Tools
Dimensions
Height | 14-1/2 in |
Diameter | 22-3/4 in |
Handle Width | 22 in |
Details
Item | Drum Lifter |
Body Type | Vertical |
Material | Steel |
Capacity | 55 gal |
For Use With | Metal, or Fiber Drums That Have A Top Lip |
Load Capacity | 800 lb |
Description
The Vertical Drum Lifter Three Point barrel grab is well suited to lifting and handling 55 gallon drums up to 800 pounds. Fitted with a steel pin to allow for attachment to crane or hoist. Superb value and excellent construction with welded gripping hooks for extra stability. Quick and gentle loading into and overpacks, keeps drum upright during lifting to reduce spills and risk of injury. Easily transports and handles open and closed steel 55 gallon drums up to 800 pounds. Welded Gripping Hooks- Great construction. For Lifting 210 liter open top and tight head steel drums, and plastic drums with large or extra large rings.
- •Quick and gentle loading into and overpacks, keeps drum upright during lifting to reduce spills and risk of injury.
- •Easily transports and handles open and closed steel 55 gallon drums up to 800 pounds.
- •Welded Gripping Hooks- Great construction.
- •For Lifting 210 liter open top and tight head steel drums, and plastic drums with large or extra large rings.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (PB54-3 Clear)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW90)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene/Polyethylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Black (QUS230BR)
- ECONOCO Semi-Gloss Hook 6", White, 96PK (EWH/H6)
- PAKE HANDLING TOOLS Horizontal Drum Lifting Hook, 1100 lb. Cap, 55 Gal Drum Capacity (PAKDL10)
- PAKE HANDLING TOOLS Steel Drum Lifter, 1100 lb. Cap Working Load Limit (WLL) (PAKDL01)
- PAKE HANDLING TOOLS Drum Lifter, Palletizer, 800 lb. Cap (PAKDP01)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- CAMCO Rv Sewer Plug Wrench (39755)
- DAYTON Drum Rack, Stackable, For 2 Steel Drums (30YN83)
- MADISON Tape Level Indicator, 15.31In, Brass Stem (TL4569-10358)
- Pake Handling Tools Drums & Accessories