Shop All Drum Tools
Pake Handling Tools
Vertical Drum Lifter, 1100lb. Cap, 30 Gal Drum Capacity
Mfr # PAKDL07
Zoro # G511635194
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Type Vertical
- Material Steel
- Height 15-1/2 in
- Diameter 19-1/4 in
- For Use With 125-150 Liter Plastic Drum With Steel Hoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKDL07
- Zoro # G511635194
- Country of Origin China
- Category Drum Tools
Dimensions
Height | 15-1/2 in |
Diameter | 19-1/4 in |
Handle Width | 8 in |
Details
Item | Drum Lifter |
Body Type | Vertical |
Material | Steel |
For Use With | 125-150 Liter Plastic Drum With Steel Hoop |
Capacity | 30 gal |
Load Capacity | 1100 lb |
Description
Vertical Drum Lifter, Color Red, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points 2, Material Steel, Overall Length 28 in, Weight Capacity 1,100 lb, For Drum Material 125-150 Litter Plastic or Steel Drum With Steel Hoop, For Drum Capacity 30 gal. All-Steel Construction.
- •All-Steel Construction
- •Works Easily With Overhead Host Or Hook From Forklift
- •Allows Quick, Gentle Loading Into Overpacks And Keeps Drums Upright During Lift Reducing Spills And Injuries
- •Works For 30 Gallon (125-150 Litter) Steel or Plastic Drum With Steel Hoop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf Plastic Industrial Shelving (5) (5Q557G3)
- SPC INDUSTRIAL Dunnage Rack, 66" x 16" x 12" H (D6616)
- AMPCO SAFETY TOOLS Drum Bung Wrench, Offset, 15 In. L (W-58-S)
- VIKAN Pail Lid, Green (56872)
- PAKE HANDLING TOOLS Steel Drum Lifter, 1100 lb. Cap Working Load Limit (WLL) (PAKDL01)
- PAKE HANDLING TOOLS Horizontal Drum Lifting Hook, 1100 lb. Cap, 55 Gal Drum Capacity (PAKDL10)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- PAKE HANDLING TOOLS Drum Lifter, Palletizer, 800 lb. Cap (PAKDP01)
- PIG PIG Poly Tank Funnel 20.375" L x 16" W x 10.5" H (DRM1408)
- PIPELINE PACKAGING Plstc Drum, Fittings, TH, Natural, 55 gal. (03-14-079-00093)
- WESCO Drum Truck, 550 lb. (272945)
- Pake Handling Tools Drum Tools