Shop All Drum Tools
Pake Handling Tools
Vertical Drum Lifter, 1000 lb. Cap, 55 Gal Drum Capacity
Mfr # PAKDL14
Zoro # G911635145
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Type Vertical
- Material Steel
- Capacity 55 gal
- Handle Width 8 in
- Load Capacity 1000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKDL14
- Zoro # G911635145
- Country of Origin China
- Category Drum Tools
Dimensions
Handle Width | 8 in |
Diameter | 21-3/4 in |
Height | 18-1/2 in |
Details
Item | Drum Lifter |
Body Type | Vertical |
Material | Steel |
Capacity | 55 gal |
Load Capacity | 1000 lb |
For Use With | Metal Drums |
Description
Vertical Drum Lifter, Color Red, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points 2, For Maximum Drum Diameter 21 3/4 in, For Maximum Drum Height 35 1/2 in, Material Steel, Overall Length 29 in, Weight Capacity 1,000 lb, For Drum Material Metal, Grip Location Rim, For Drum Capacity 55 gal
- •Vertical drum lifter provides for easy lifting and transporting of drums
- •Positive gripping pads secure the drum for maximum efficiency
- •Features durable construction for added strength and long life
- •Use in industrial applications for optimal results
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVILLE CLASSICS Steel Wire Shelf, 4 Tier, 4 Casters (WEB674)
- LORELL Wire Shelving, 3-shelf, Light-duty, 36"Wx14"Dx36"H, Silver (LLR70066)
- REGISTRY Luggage Rack Black w/ Back (LR-BR-BLK)
- LEWISBINS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue (PB105-5 Blue)
- PAKE HANDLING TOOLS Chain Drum Lifter, 2000 lb. Capacity, Grade 80 Chain (PAKDL05)
- PAKE HANDLING TOOLS Horizontal Drum Lifting Hook, 1100 lb. Cap, 55 Gal Drum Capacity (PAKDL10)
- PAKE HANDLING TOOLS Drum Lifter, Palletizer, 800 lb. Cap (PAKDP01)
- PAKE HANDLING TOOLS Steel Drum Lifter, 1100 lb. Cap Working Load Limit (WLL) (PAKDL01)
- DAYTON Can Tipper, 1 Drum, 5 gal., 75 lb. (21VG51)
- VESTIL Pallet Rack Drum Cradle, Roller Kit (PRDC-RK-RF)
- DAYTON Drum Upender, 1 Drum, 55 gal., Steel (21VG52)
- Pake Handling Tools Drums & Accessories