Shop All Platform Trucks
Pake Handling Tools
Triple Plastic Trolley, 400 lb. Cap, 32" x 21", 3-way Handle Position
Mfr # PAKFT04
Zoro # G104258212
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Wheel Type Polyurethane
- Weight 22 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pake Handling Tools
- MFR # PAKFT04
- Zoro # G104258212
- Country of Origin China
- Category Platform Trucks
Details
Material | Plastic |
Load Capacity | 400 lbs |
Wheel Type | Polyurethane |
Weight | 22 lbs |
Description
Pake Handling Tools Triple Trolley will efficiently transports large bulky loads and then folds flat for easy storage. Rust, chip or dent proved. Honeycomb reinforced underside for added strength and durability. 3-way handle locks upright position, "pull behind" tow position or fold down dolly position. Platform size: 31"*20"*3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 5 ft. L (7G120QOG/5)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S514-TPRB-78-4)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Big Joe E30 Series Pallet Trucks (BJ 1115-133002-40)
- AFTERMARKET H71030181 Work Light fits Fork Lift Models 4" x 3" .83 Amps (ELJ50-0141)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 330 lb. Cap, 29.5" x18.5" (PAKFT02)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 550 lb. Cap, 35.5" x24'' (PAKFT03)
- PAKE HANDLING TOOLS Folding Platform Cart, 330 lb. Cap, 29" x 19" (PAKFT05)
- PAKE HANDLING TOOLS Platform Truck, Steel Deck, 24'' x 48'', 5'' PU Casters, 2000 lb. Cap., Heavy Duty (PAKYF2448)
- PAKE HANDLING TOOLS Folding Platform Truck, Aluminum, 660 lb. Cap, 48'' x 24'' x 8-3/8'' (PAKFT08)
- PAKE HANDLING TOOLS Platform Cart, Aluminum, 330 lb. Cap, 28" x 16" x 37.5", Foldable&Adjustable (PAKFT06)
- ZORO SELECT Platform Truck, 1200lb, 60in x 30in, 36in H (EPT3S30605PU95)
- Pake Handling Tools Platform & Panel Trucks