Tote & Skids Tilter, 2200 lb. Cap., 22 W x 31-1/2''L Forks, 90 Degree Tilting
Mfr # PAKTT10M
Zoro # G411635164
Key Features
- Overall Width 22 in
- Material Steel
- Load Capacity 2,200 lb
- Lift Mechanism Hydraulic
Product Information
- Brand Pake Handling Tools
- MFR # PAKTT10M
- Zoro # G411635164
- Country of Origin China
- Category Pallet Lifters & Tilters
Dimensions
Overall Width | 22 in |
Details
Material | Steel |
Load Capacity | 2,200 lb |
Item | Tote & Skids Tilter |
Lift Mechanism | Hydraulic |
Description
Pake Handling Tools Tote & Skids Tilter will increase productivity and help reduce back injuries associated with reaching and lifting heavy items from containers. Infinitely adjustable tilt angle from 0-90° and short operator reach allows easy access to containers, totes and skids. Unit has dual position pump allowing separate control of 11'' lift and 90° tilt. Pallet truck style handle offers easy lifting and steering. 6'' polyurethane steer wheels with brakes and 2-3/4'' load wheels. 3-1/2'' lowered height, 22''W x 31-1/2''L forks and 6-1/2'' fork width. spring-loaded handle can be tilted back and returns to vertical position when operator releases. Durable powder coat finish. Manual High-Lift Pallet Jack, Load Capacity 2,200 lb, Lift Mechanism Hydraulic, Lift Control Hand Pump, Width Across Forks 22 in, Width Between Forks 9 1/2 in, Fork Style Standard, Fork Type Fixed, Scissor Type Supported Base, Maximum Lifting Height 31 1/2 in, Frame Material Steel, Base Inside Width 13 1/2 in, Base Outside Width 16 1/2 in, For Pallet Type Open, Fork Length 32 in, Fork Width 6 1/2 in, Overall Height 45 in, Overall Length 48 in, Overall Width 27 in, Lifting Height per Pump 3/8 in
- •Allow you to easily lift, tilt and transport crates, boxes and pallets with an open bottom, giving you easy access for packing, unpacking, loading and unloading.
- •Two 6" swivel polyurethane steer wheels with brakes and 2-3/4" load wheels provide smooth and efficient mobility
- •90 degrees tilt angle allows for better ergonomic access
- •Ergonomic push handle folds down when not needed for better access
- •Weight Capacity is 2,200 pounds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON 2 Button Pendant, for Harrington (ES1615S003)
- ZORO SELECT Rgd Plate Caster, Nylon, 4 in., 330 lb., A (B-POW 100KF)
- ZORO SELECT Caster Wheel, Cast Iron, 8 in., 2500 lb. (W-8-V-1)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- VESTIL 27" X 45 Tote Lift DC Powered, Load Cap. 3000 lb. (L-270-DC-HD)
- VESTIL Partially SS Lift, Tilt Cart, 1K, 22x33.6 (CART-1000-LT-PSS)
- VESTIL TILT MASTER DC POWER 4000 LB CAP (TM-40-DC)
- DAYTON Man. Pallet Lifter, 2200 lb., 20-1/2 in. W (11K275)
- SUMNER Material Lift, Cap. 300 lb, Invertible (787310)
- VESTIL DC Tilt Master Straddle, 2000 lb. (TMS-20-DC)
- DAYTON Electric Pallet Lifter, 3000 lb., 27 in. W (DGB33-27)
- Pake Handling Tools Pallet Lifters & Tilters