Shop All Machinery Movers
Pake Handling Tools
Steerable Skates Kits, Machinery Moving Dolly, 52,800 lb. Cap
Mfr # PAKSS02
Zoro # G604256695
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,171.99
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Color Red and Grey
- Load Capacity 52,800 lbs
- Wheel Type Nylon
- Weight 310 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pake Handling Tools
- MFR # PAKSS02
- Zoro # G604256695
- Country of Origin China
- Category Machinery Movers
Details
Material | Alloy Steel |
Color | Red and Grey |
Load Capacity | 52,800 lbs |
Wheel Type | Nylon |
Weight | 310 lbs |
Type | Heavy Duty,Durable,Professional |
Description
The professional three-point moving dolly system (16 rollers on the front, 16 rollers on the back) can easily move heavy loads (up to 52,800 pounds) on smooth, sealed floors. Each Nylon roller size: (Ø3.3" x 2.75").Perfect for moving equipment such as machinery. The front mover has a swivel top and a steer handle (42 3⁄4”) with an integral towing eye for easy maneuverability. Can adjust rear movers for larger loads. Includes a front steering unit and 2 rear units. The front rubber top diameter is (Ø6.75"). The rear top rubber plate is (8" x 8.75”) and the top plate loading height is (4.4”). Can assemble without tools.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Safelink Turnbuckle (019-8036)
- ZORO SELECT Self-Dumping Hopper, HD, 1.7 cu yd, 1200 lb (SD-1.7)
- US CARGO CONTROL Tie Down Chain Assembly 5/16" x 16' w/ Clevis Grab Hooks - Grade 80 (TC5161680)
- VESTIL Bollard, 42 in. H, 33 lb. (BOL-MB-JKS-42-5.5)
- PAKE HANDLING TOOLS Equipment Roller, 4400 lb. Cap, Steel, 8 Nylon Rollers (PAKFS02)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 2200 lb. Cap, Steel, 4 PU Rollers (PAKRM04)
- PAKE HANDLING TOOLS Equipment Roller Skate Kit, 44,000 lb. Cap, 2 Swivel, 2 Fixed (PAKSK01)
- PAKE HANDLING TOOLS Premium Hydraulic Machinery Mover, 4400 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM07)
- PAKE HANDLING TOOLS Machinery Mover, 9900 lb. Cap, Steel Wheel, Set of 2 (PAKFM06)
- PAKE HANDLING TOOLS Machinery Mover, 3960 lb. Cap, Steel Wheel With PU Tread, Set of 2 (PAKFM02)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 4400 lb. Cap, Steel, 3 PU Rollers (PAKRM01)
- Pake Handling Tools Hand Trucks & Dollies